Check Availability
  • BATES 

    8" Work Boot Tactical Boots, Toe Type: Plain, Black, Size: 9-1/2

  • Item # 462H21
  • Mfr. Model # E05170
8" Work Boot Tactical Boots, Toe Type: Plain, Black, Size: 9-1/2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Bates® Siege Hot Weather Side Zip Boot features a cushioned removable insert with Cleansport NXT that adds to comfort and provides odor control. A lightweight YKK® zipper allows for easy-on, easy-off. A slip-resistant rubber outsole and durable leather and nylon upper for long wear. Strobel construction offers higher flexibility and strength than standard construction. 
Show More Close
 

Technical Specifications

Item # 462H21
Mfr. Model # E05170
UNSPSC #0
Shipping Weight 4.0 lbs
Country of Origin Vietnam *
Item Tactical Boots
Footwear Style 8" Work Boot
Size 9-1/2
Footwear Width EW
Gender Men's
Predominant Footwear Color Black
Footwear Closure Type Front Lace and Side Zipper
Shineable Toe Yes
Toe Type Plain
Waterproof No
Insulated Yes
Height 8"
Color Black
Style Number E05170
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms