Check Availability
  • BATES 

    8" Work Boot Tactical Boots, Toe Type: Plain, Black, Size: 13

  • Item # 462G99
  • Mfr. Model # E05168
8" Work Boot Tactical Boots, Toe Type: Plain, Black, Size: 13
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Bates® Siege Waterproof Side Zip Boot features a breathable waterproof membrane with moisture-wicking lining to keep your feet dry. A lightweight YKK® zipper allows for easy-on, easy-off. The cushioned midsole delivers flexibility and performance. Strobel construction offers higher flexibility and strength than standard construction. 
Show More Close
 

Technical Specifications

Item # 462G99
Mfr. Model # E05168
UNSPSC #0
Shipping Weight 4.0 lbs
Country of Origin Vietnam *
Item Tactical Boots
Footwear Style 8" Work Boot
Size 13
Footwear Width EW
Gender Men's
Predominant Footwear Color Black
Footwear Closure Type Front Lace and Side Zipper
Shineable Toe Yes
Toe Type Plain
Waterproof Yes
Insulated Yes
Height 8"
Color Black
Style Number E05168
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms