Check Availability
  • BATES 

    8" Work Boot Tactical Boots, Toe Type: Plain, Black, Size: 12

  • Item # 462G17
  • Mfr. Model # E05148
8" Work Boot Tactical Boots, Toe Type: Plain, Black, Size: 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Bates® Raide Waterproof Side-Zip Boot features an upper constructed of waterproof full grain leather and performance nylon to keep the elements out. A lightweight YKK® zipper allows for easy-on, easy-off. Molded TPU heel cups matched with slip-resistant rubber treads provide stabilization.
Show More Close
 

Technical Specifications

Item # 462G17
Mfr. Model # E05148
UNSPSC #0
Shipping Weight 4.0 lbs
Country of Origin China *
Item Tactical Boots
Footwear Style 8" Work Boot
Size 12
Footwear Width EW
Gender Men's
Predominant Footwear Color Black
Footwear Closure Type Front Lace and Side Zipper
Shineable Toe Yes
Toe Type Plain
Waterproof Yes
Insulated Yes
Height 8"
Color Black
Style Number E05148
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms