Check Availability
  • BATES 

    8" Work Boot Boots, Toe Type: Composite, Coyote, Size: 9

  • Item # 462F29
  • Mfr. Model # E04272
8" Work Boot Boots, Toe Type: Composite, Coyote, Size: 9
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 462F29
Mfr. Model # E04272
UNSPSC #0
Shipping Weight 4.0 lbs
Country of Origin Vietnam *
Item Boots
Footwear Style 8" Work Boot
Size 9
Footwear Width EW
Gender Men's
Predominant Footwear Color Coyote
Footwear Closure Type Front Lace and Side Zipper
Shineable Toe No
Toe Type Composite
Waterproof Yes
Insulated Yes
Height 8"
Color Coyote
Style Number E04272
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms