Check Availability
  • BATES 

    6" Work Boot Tactical Boots, Toe Type: Plain, Black, Size: 7-1/2

  • Item # 462G75
  • Mfr. Model # E05166
6" Work Boot Tactical Boots, Toe Type: Plain, Black, Size: 7-1/2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Bates® Siege Mid Waterproof Boot features a breathable waterproof membrane with moisture-wicking lining to keep your feet dry. A cushioned removable insert with Cleansport NXT adds to comfort and provides odor control. Strobel construction offers higher flexibility and strength than standard construction. 
Show More Close
 

Technical Specifications

Item # 462G75
Mfr. Model # E05166
UNSPSC #0
Shipping Weight 4.0 lbs
Country of Origin Vietnam *
Item Tactical Boots
Footwear Style 6" Work Boot
Size 7-1/2
Footwear Width M
Gender Men's
Predominant Footwear Color Black
Footwear Closure Type Lace Up
Shineable Toe Yes
Toe Type Plain
Waterproof Yes
Insulated Yes
Height 6"
Color Black
Style Number E05166
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms