Check Availability
  • BATES 

    6" Work Boot Tactical Boots, Toe Type: Plain, Black, Size: 7-1/2

  • Item # 462G62
  • Mfr. Model # E05166
6" Work Boot Tactical Boots, Toe Type: Plain, Black, Size: 7-1/2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Bates® Siege Mid Waterproof Boot features a breathable waterproof membrane with moisture-wicking lining to keep your feet dry. A cushioned removable insert with Cleansport NXT adds to comfort and provides odor control. Strobel construction offers higher flexibility and strength than standard construction. 
Show More Close
 

Technical Specifications

Item # 462G62
Mfr. Model # E05166
UNSPSC #0
Shipping Weight 4.0 lbs
Country of Origin Vietnam *
Item Tactical Boots
Footwear Style 6" Work Boot
Size 7-1/2
Footwear Width EW
Gender Men's
Predominant Footwear Color Black
Footwear Closure Type Lace Up
Shineable Toe Yes
Toe Type Plain
Waterproof Yes
Insulated Yes
Height 6"
Color Black
Style Number E05166
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms