Check Availability
  • BATES 

    6" Work Boot Tactical Boots, Toe Type: Plain, Coyote, Size: 7-1/2

  • Item # 462F53
  • Mfr. Model # E05143
6" Work Boot Tactical Boots, Toe Type: Plain, Coyote, Size: 7-1/2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

BatesĀ® Raide MID Plain Toe Tactical Boot is built like a running shoe with streamlined, breathable upper construction for a snug fit. Fashioned from oil-, stain-, and abrasion-resistant Wolverine Warrior LeatherĀ® and a performance nylon upper. The X40 OrtholiteĀ® removable cushioned insert adds comfort. A slip-resistant rubber outsole gives ideal traction.
Show More Close
 

Technical Specifications

Item # 462F53
Mfr. Model # E05143
UNSPSC #0
Shipping Weight 4.0 lbs
Country of Origin China *
Item Tactical Boots
Footwear Style 6" Work Boot
Size 7-1/2
Footwear Width EW
Gender Men's
Predominant Footwear Color Coyote
Footwear Closure Type Lace Up
Shineable Toe No
Toe Type Plain
Waterproof No
Insulated Yes
Height 6"
Color Coyote
Style Number E05143
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms