This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BASYX BY HON 

    Black Mesh Desk Chair 26" Back Height, Arm Style: Adjustable

  • Item # 20UN97
  • Mfr. Model # HVL721.LH10
Black Mesh Desk Chair 26" Back Height, Arm Style: Adjustable

See alternate products available online.

Product Details

Stylish chairs offer a high-level of performance with adjustable seat, arms, and a 2-to-1 synchro tilt for added comfort. Adjustable lumbar helps you find the correct support that matches your unique body type. Clean design aesthetic and slim profile provides a nice complement to any office environment.
Show More Close
 

Technical Specifications

Item # 20UN97
Mfr. Model # HVL721.LH10
UNSPSC #56101504
Shipping Weight 49.0 lbs
Country of Origin China *
Office Chair Style Desk Chairs
Item Desk Chair
Office Chair Arm Style Adjustable
Back Color Family Black
Back Material Family Mesh
Seat Material Fabric
Back Material Mesh
Nominal Seat Height Range 18" to 22"
Seat Color Black
Weight Capacity 250 lb.
Assembled/Unassembled Unassembled
Seat Height Min. 18"
Seat Height Max. 22"
Back Height 26"
Arm Style Adjustable
Caster Type Carpet
Overall Height 42-1/2"
Overall Width 26-1/2"
Overall Depth 26-3/4"
Seat Width 20"
Seat Depth 20"
Back Width 19"
Number of Casters 5
Number of Glides 0
Cushion Thickness 3"
Series High-Back Task
Back Color Black
Base Style 5-Star
Base Material Steel
Features Breathable Mesh Back, Pneumatic Seat Height Adjustment, Synchro Tilt
Standards PolSCS Indoor Advantage Certified, ISTA
* This product's country of origin is subject to change

Compliance and Restrictions