This item has been discontinued.  For alternate products call 1-800-217-6872.

Black Mesh Desk Chair 23" Back Height, Arm Style: Adjustable
  • BASYX BY HON 

    Black Mesh Desk Chair 23" Back Height, Arm Style: Adjustable

  • Item # 35YY20
  • Mfr. Model # HVL541.LH10

Product Details

Adjustable comfort with durable construction. Features height-adjustable arms, tilt tension, tilt lock, center-tilt control, pneumatic height adjustment, and adjustable lumbar to let you customize your chair for your unique body shape.
Show More Close
 

Technical Specifications

Item # 35YY20
Mfr. Model # HVL541.LH10
UNSPSC #56101504
Shipping Weight 33.0 lbs
Country of Origin China *
Office Chair Style Desk Chairs
Item Desk Chair
Office Chair Arm Style Adjustable
Back Color Family Black
Back Material Family Mesh
Seat Material Fabric
Back Material Mesh
Nominal Seat Height Range 18" to 23"
Seat Color Black
Weight Capacity 250 lb.
Assembled/Unassembled Unassembled
Seat Height Min. 18"
Seat Height Max. 23"
Back Height 23"
Arm Style Adjustable
Caster Type Carpet
Overall Height 43-1/8"
Overall Width 28-3/8"
Overall Depth 28-3/8"
Seat Width 20"
Seat Depth 19"
Back Width 17"
Number of Casters 5
Number of Glides 0
Cushion Thickness 3"
Series High-Back Task
Back Color Black
Base Style Sled
Base Material Steel
Base Color Black
Standards ISTA

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms