Check Availability
  • BARSKA 

    Telescope, 36x, Polish Brass, Anchormaster

  • Item # 45CP09
  • Mfr. Model # AE10824
Telescope, 36x, Polish Brass, Anchormaster
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45CP09
Mfr. Model # AE10824
UNSPSC #49131605
Shipping Weight 39.5 lbs
Country of Origin China *
Item Telescope
Type General
Magnification 36x
Prism Type Porro
Length (In.) 37
Width (In.) 12
Height (In.) 6-1/2
Construction Brass
Color Gold
Optical Lens Coating Fully Coated
Tripod Mountable Yes
Weather Resistant No
Weight 39.6 lb.
Includes Mahogany Tripod and Lens Cloth
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.