Check Availability
  • BARSKA 

    Telescope,28x,Polish Brass,Anchormaster

  • Item # 45CP06
  • Mfr. Model # AE10822
Telescope,28x,Polish Brass,Anchormaster
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45CP06
Mfr. Model # AE10822
UNSPSC #49131605
Shipping Weight 29.76 lbs
Country of Origin China *
Item Telescope
Type General
Magnification 28x
Prism Type Porro
Length (In.) 42
Width (In.) 9
Height (In.) 13
Construction Brass
Color Polished Brass
Optical Lens Coating Coated
Tripod Mountable Yes
Weather Resistant No
Weight 29.76 lb.
Includes Mahogany Tripod and Lens Cloth
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.