Check Availability
  • BARSKA 

    Telescope,Astronomy,675X

  • Item # 20JZ42
  • Mfr. Model # AE10758
Telescope,Astronomy,675X
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 20JZ42
Mfr. Model # AE10758
UNSPSC #41111715
Shipping Weight 28.0 lbs
Country of Origin China *
Item Telescope
Type Astronomy
Magnification 675X
Length (In.) 25
Width (In.) 6
Height (In.) 6
Optical Lens Coating Coated
Tripod Mountable Yes
Weather Resistant No
Weight 25.4 lb.
Includes Aluminum Full Size Tripod
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov