Check Availability
  • BARSKA 

    Tactical Vest,Nylon,Outside Pockets 7

  • Item # 48TK02
  • Mfr. Model # BI12256
Tactical Vest,Nylon,Outside Pockets 7
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 48TK02
Mfr. Model # BI12256
UNSPSC #46181507
Shipping Weight 4.65 lbs
Country of Origin China *
Item Tactical Vest
Type Tactical
Size Universal
Color Black
Material Nylon
Fits Chest Size 38" to 50"
Number of Pockets (Inside) 0
Number of Pockets (Outside) 7
Closure Type Zipper
Fits (2) 8-17/64" x 11-13/16" Metal Plates, Radio/Phone, Large Accessory Pouch, (3) Small Accessory Pouches, (5) Rifle Magazines
Features (7) Piece Tactical Vest
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov