Check Availability
  • BARSKA 

    Tactical Vest,Nylon,Outside Pockets 11

  • Item # 48TJ96
  • Mfr. Model # BI12016
Tactical Vest,Nylon,Outside Pockets 11
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 48TJ96
Mfr. Model # BI12016
UNSPSC #46181507
Shipping Weight 3.65 lbs
Country of Origin China *
Item Tactical Vest
Type Tactical
Size Universal
Color Black
Material Nylon
Fits Chest Size 38" to 50"
Number of Pockets (Inside) 2
Number of Pockets (Outside) 11
Closure Type Zipper
Fits Sidearm, Radio/Phone, (4) Rifle Magazines, (2) Utility Pouches, Dump Pouch, (2) Sidearm Magazines
Features Eleven Piece Web System Vest, Utility Pouches, Two Adjustable Drop Leg Platforms, Detachable Dump Pouch
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov