Check Availability
  • BARSKA 

    Tactical Sight, 1x Magnification, 30mm Objective Lens, Crossbow Reticle

  • Item # 20VJ77
  • Mfr. Model # AC11088
Tactical Sight, 1x Magnification, 30mm Objective Lens, Crossbow Reticle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 20VJ77
Mfr. Model # AC11088
UNSPSC #49131605
Shipping Weight 0.7 lbs
Country of Origin China *
Item Tactical Sight
Magnification 1x
Objective Lens 30mm
Reticle Crossbow
Field of View @ 100 yd. 68 ft.
Field of View @ 100m 22.7m
Exit Pupil 30mm
Eye Relief Unlimited
Click Value 1/4"
Tube Dia. 30mm
Finish Matte Black
Parallax Adjustable No
Illuminated Yes
Weight 0.5 lb.
Length 3.75"
Series Red Dot
Features Quick Target Acquisition, Designed for Crossbows or Paintball Markers
Includes High and Low Mounting Base, Lens Caps, Lens Cloth, Battery
Rifle Scope Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms