Check Availability
  • BARSKA 

    Spotting Scope,Nature,12 to 36X

  • Item # 20JZ41
  • Mfr. Model # AD11104
Spotting Scope,Nature,12 to 36X
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 20JZ41
Mfr. Model # AD11104
UNSPSC #41111715
Shipping Weight 7.0 lbs
Country of Origin China *
Item Spotting Scope
Type Nature
Magnification 12 to 36X
Field of View 180 ft. @ 1000 yd. at 12X, 60 ft. @ 1000 yd. at 36X
Prism Type Porro
Length (In.) 11
Width (In.) 2-13/16
Height (In.) 4-3/16
Optical Lens Coating Fully Multi-Coated
Min. Distance (Ft.) 10
Tripod Mountable Yes
Weather Resistant Yes
Weight 2.1 lb.
Includes Soft Case, Panhead Lever Tabletop Tripod
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov