Check Availability
  • Gun Accessories
  • BARSKA 

    Short AR Quad Rail, Black

  • Item # 53JG63
  • Mfr. Model # AW11770
Short AR Quad Rail, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 53JG63
Mfr. Model # AW11770
UNSPSC #46101506
Shipping Weight 0.86 lbs
Country of Origin China *
Item Short AR Quad Rail
Color Black
Material T6 Aluminum
For Use With Rifle
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov