Check Availability
  • BARSKA 

    Rifle Scope, 4x to 16x Magnification, 50mm Objective Lens, Mil Dot Reticle

  • Item # 45CM17
  • Mfr. Model # AC11202
Rifle Scope, 4x to 16x Magnification, 50mm Objective Lens, Mil Dot Reticle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45CM17
Mfr. Model # AC11202
UNSPSC #49131605
Shipping Weight 2.5 lbs
Country of Origin China *
Item Rifle Scope
Magnification 4x to 16x
Objective Lens 50mm
Reticle Mil Dot
Field of View @ 100 yd. 19.9 ft. @ 4x/ 5.2 ft. @ 16x
Exit Pupil 3.5mm to 11mm
Eye Relief 4.8"
Click Value 1/8"
Finish Matte
Parallax Adjustable Yes
Illuminated No
Includes Caps
Rifle Scope Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms