Check Availability
  • BARSKA 

    Rifle Scope, 8x to 32x Magnification, 42mm Objective Lens, Target Dot Reticle

  • Item # 45CM09
  • Mfr. Model # AC10830
Rifle Scope, 8x to 32x Magnification, 42mm Objective Lens, Target Dot Reticle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45CM09
Mfr. Model # AC10830
UNSPSC #49131605
Shipping Weight 2.08 lbs
Country of Origin China *
Item Rifle Scope
Magnification 8x to 32x
Objective Lens 42mm
Reticle Target Dot
Field of View @ 100 yd. 11.52" @ 8x/ 3.66 ft. @ 32x
Exit Pupil 1.3mm to 5mm
Eye Relief 3.6"
Click Value 1/8"
Finish Matte
Parallax Adjustable Yes
Illuminated No
Includes Caps
Rifle Scope Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Canada and Mexico .

This item is restricted for international sale.

Alternate Search Terms