Check Availability
  • BARSKA 

    Rifle Scope, 6x to 24x Magnification, 50mm Objective Lens, Target Dot Reticle

  • Item # 45CM07
  • Mfr. Model # AC10556
Rifle Scope, 6x to 24x Magnification, 50mm Objective Lens, Target Dot Reticle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45CM07
Mfr. Model # AC10556
UNSPSC #49131605
Shipping Weight 3.0 lbs
Country of Origin China *
Item Rifle Scope
Magnification 6x to 24x
Objective Lens 50mm
Reticle Target Dot
Field of View @ 100 yd. 15 ft. @ 6x/ 4.2 ft. @ 24x
Exit Pupil 2.1 to 8.3mm
Eye Relief 3.6"
Click Value 1/8"
Finish Matte
Parallax Adjustable Yes
Illuminated Yes
Includes Caps
Rifle Scope Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms