Check Availability
  • BARSKA 

    Rifle Scope, 4x Magnification, 30mm Objective Lens, Mil Dot Reticle

  • Item # 45CL89
  • Mfr. Model # AC12454
Rifle Scope, 4x Magnification, 30mm Objective Lens, Mil Dot Reticle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45CL89
Mfr. Model # AC12454
UNSPSC #49131605
Shipping Weight 1.0 lbs
Country of Origin China *
Item Rifle Scope
Magnification 4x
Objective Lens 30mm
Reticle Mil Dot
Field of View @ 100 yd. 108" @ 1x/ 29.3 ft. @ 4x
Exit Pupil 8.0mm
Eye Relief 4.0"
Click Value 1/2"
Finish Matte
Parallax Adjustable No
Illuminated Yes
Includes Caps
Rifle Scope Color Tan
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms