Check Availability
  • BARSKA 

    Rifle Scope, 2x to 7x Magnification, 32mm Objective Lens, Mil Dot Reticle

  • Item # 45CL82
  • Mfr. Model # AC12449
Rifle Scope, 2x to 7x Magnification, 32mm Objective Lens, Mil Dot Reticle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45CL82
Mfr. Model # AC12449
UNSPSC #49131605
Shipping Weight 1.0 lbs
Country of Origin China *
Item Rifle Scope
Magnification 2x to 7x
Objective Lens 32mm
Reticle Mil Dot
Field of View @ 100 yd. 57 ft. @ 2x/ 17 ft. @ 7x
Exit Pupil 5mm to 11.6mm
Eye Relief 4.4" to 4.3"
Click Value 1/4"
Finish Matte
Parallax Adjustable Yes
Illuminated Yes
Includes Caps
Rifle Scope Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms