Check Availability
  • BARSKA 

    Rifle Scope, 4x to 16x Magnification, 50mm Objective Lens, P4 Reticle

  • Item # 406P92
  • Mfr. Model # AC12784
Rifle Scope, 4x to 16x Magnification, 50mm Objective Lens, P4 Reticle Rifle Scope,Magnification 4x to 16x Rifle Scope,Magnification 4x to 16x
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 406P92
Mfr. Model # AC12784
UNSPSC #49131605
Shipping Weight 2.7 lbs
Country of Origin China *
Item Rifle Scope
Magnification 4x to 16x
Objective Lens 50mm
Reticle P4
Field of View @ 100 yd. 21 ft.
Field of View @ 100m 7.31m @ 4x/ 2.1m @ 16x
Exit Pupil 3.1mm to 12.5mm
Eye Relief 3.9"
Click Value 1/4"
Tube Dia. 30mm
Finish Matte
Parallax Adjustable Yes
Illuminated Yes
Weight 16 oz.
Length 14"
Series Level
Features Adjustable Brightness, Second Focal Plane
Includes Scope Covers, Lens Cloth, Set of Rings, 3" Sunshade, CR2032 3V Lithium Ion Battery
Rifle Scope Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms