Check Availability
  • BARSKA 

    Rifle Scope, 3x to 12x Magnification, 40mm Objective Lens, Mil Dot Reticle

  • Item # 20VJ65
  • Mfr. Model # AC10008
Rifle Scope, 3x to 12x Magnification, 40mm Objective Lens, Mil Dot Reticle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 20VJ65
Mfr. Model # AC10008
UNSPSC #49131605
Shipping Weight 1.65 lbs
Country of Origin China *
Item Rifle Scope
Magnification 3x to 12x
Objective Lens 40mm
Reticle Mil Dot
Field of View @ 100 yd. 35 ft. @ 3x/ 10 ft. @ 12x
Field of View @ 100m 11.5m @ 3x/ 3.1m @ 12x
Exit Pupil 4.6 to 18.6mm
Eye Relief 3.4"
Click Value 1/4"
Tube Dia. 25.4mm
Finish Matte Black
Parallax Adjustable Yes
Illuminated No
Weight 1.2 lb.
Length 13.75"
Series Air Gun
Features Specifically Designed for the Recoil of Air Guns
Includes Lens Cover, Lens Cloth
Rifle Scope Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms