Check Availability
  • BARSKA 

    Rifle Scope, 10x to 40x Magnification, 50mm Objective Lens, Mil Dot Reticle

  • Item # 20VJ46
  • Mfr. Model # AC11084
Rifle Scope, 10x to 40x Magnification, 50mm Objective Lens, Mil Dot Reticle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 20VJ46
Mfr. Model # AC11084
UNSPSC #49131605
Shipping Weight 2.0 lbs
Country of Origin China *
Item Rifle Scope
Magnification 10x to 40x
Objective Lens 50mm
Reticle Mil Dot
Field of View @ 100 yd. 9.42 ft. @ 10x/ 2.62 ft. @ 40x
Field of View @ 100m 3.14m @ 10x/ 0.87m @ 40x
Exit Pupil 1.25mm to 5.0mm
Eye Relief 3.45"
Click Value 1/8"
Tube Dia. 25.4mm
Finish Matte Black
Parallax Adjustable Yes
Illuminated No
Weight 1.6 lb.
Length 16.75"
Series Varmint
Features Parallax Adjustable Objective Lens
Includes Scope Caps, Lens Cloth
Rifle Scope Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms