Check Availability
  • BARSKA 

    Rifle Scope, 6x to 24x Magnification, 44mm Objective Lens, P4 Reticle

  • Item # 20VJ33
  • Mfr. Model # AC11380
Rifle Scope, 6x to 24x Magnification, 44mm Objective Lens, P4 Reticle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 20VJ33
Mfr. Model # AC11380
UNSPSC #49131605
Shipping Weight 1.4 lbs
Country of Origin China *
Item Rifle Scope
Magnification 6x to 24x
Objective Lens 44mm
Reticle P4
Field of View @ 100 yd. 17.8 ft. @ 6x/ 4.5 ft. @ 24x
Field of View @ 100m 6.0m @ 6x/ 1.5m @ 24x
Exit Pupil 1.9mm to 7.5mm
Eye Relief 4"
Click Value 1/8"
Tube Dia. 25.4mm
Finish Matte Black
Parallax Adjustable Yes
Illuminated Yes
Weight 1.4 lb.
Length 14"
Series Ridgeline
Features Glass Etched P4 Sniper Reticle
Includes Flip Up Caps, Lens Covers, Lens Cloth, Battery
Rifle Scope Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms