Check Availability
  • BARSKA 

    Metal Detector, Scan Depth 6", 2.1 lb.

  • Item # 53JF92
  • Mfr. Model # BE12592
Metal Detector, Scan Depth 6", 2.1 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 53JF92
Mfr. Model # BE12592
UNSPSC #41111903
Shipping Weight 11.57 lbs
Country of Origin China *
Item Metal Detector
Type Hand-Held
Material Aluminum, Plastic
Exterior Length (In.) 45
Exterior Width (In.) 7-1/2
Exterior Height (In.) 10
Weight (Lbs.) 2.1
Signal Output (dB) 65
Audio Alarm Yes
Operating Frequency (Hz) 5000
Max. Operating Temp. 32 Degrees to 104 Degrees F
Scan Depth (In.) 6
Scans Designated Area
Coating Molding Powder
Indicator Analog
Battery 9V
Battery Life 8 hr.
Max. No. Zones 1
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov