Check Availability
  • BARSKA 

    Key Cabinet, 48 Capacity, 14-1/2" H

  • Item # 53JF31
  • Mfr. Model # CB12484
Key Cabinet, 48 Capacity, 14-1/2" H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 53JF31
Mfr. Model # CB12484
UNSPSC #46171509
Shipping Weight 6.7 lbs
Country of Origin China *
Item Key Cabinet
Type Wall Mount
Key Capacity (Units) 48
Height 14-1/2"
Depth 3"
Width 11"
Material Steel
Built-In Key Hooks
Door Right Opening
Finish Matte
For Use With Keys
Includes (2) Lock Box Keys, Colored Key Tags, Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms