Check Availability
  • BARSKA 

    Key Cabinet, 320 Capacity, 22" H

  • Item # 53JF28
  • Mfr. Model # CB12698
Key Cabinet, 320 Capacity, 22" H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 53JF28
Mfr. Model # CB12698
UNSPSC #46171509
Shipping Weight 24.6 lbs
Country of Origin China *
Item Key Cabinet
Type Wall Mount
Key Capacity (Units) 320
Height 22"
Depth 3-1/4"
Width 28-1/4"
Material Steel
Built-In Key Hooks
Door Middle Opening
Finish Matte
For Use With Keys
Includes (2) Lock Box Keys, Numbered Key Tags, Mounting Hardware, Key Log Sheet
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms