Check Availability
  • BARSKA 

    Diversion Lock Box, Single Key, 2 Key Capacity, Mounting Type: Surface

  • Item # 53JF24
  • Mfr. Model # CB12186
Diversion Lock Box, Single Key, 2 Key Capacity, Mounting Type: Surface
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 53JF24
Mfr. Model # CB12186
UNSPSC #46171509
Shipping Weight 2.65 lbs
Country of Origin China *
Item Diversion Lock Box
Mounting Type Surface
Locking Type Single Key
Key Capacity 2
Weather Resistant No
Height 9-41/64"
Width 6-1/2"
Depth 3-5/16"
Material Steel
Color Pink
Includes (2) Keys
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms