Check Availability
  • BARSKA 

    Cash Box, Compartments 6, 4-1/16 in. H

  • Item # 48TJ94
  • Mfr. Model # CB11792
Cash Box, Compartments 6, 4-1/16 in. H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 48TJ94
Mfr. Model # CB11792
UNSPSC #44111605
Shipping Weight 4.56 lbs
Country of Origin China *
Item Cash Box
Number of Compartments 6
Material Steel
Lock Style Key Lock
Color Black
Height 4-1/16"
Width 7-3/8"
Depth 11-1/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms