Check Availability
  • BARSKA 

    Binocular, General Type, 7.2 oz.

  • Item # 53JF76
  • Mfr. Model # CO11370
Binocular, General Type, 7.2 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 53JF76
Mfr. Model # CO11370
UNSPSC #41111717
Shipping Weight 0.86 lbs
Country of Origin China *
Item Binocular
Type General
Magnification 10X
Field of View 288 ft. @ 1000 yd.
Prism Type Porro
Length (In.) 4-1/4
Width (In.) 4
Height (In.) 2-1/4
Construction Rubber
Color Pink
Optical Lens Coating Fully Coated
Min. Distance (Ft.) 16.4
Tripod Mountable No
Weather Resistant No
Weight 7.2 oz.
Includes Lens Cover, Carrying Case, Neck Strap
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov