Check Availability
  • BARSKA 

    Binocular, General Type, 26.5 oz.

  • Item # 53JF68
  • Mfr. Model # CO10686
Binocular, General Type, 26.5 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 53JF68
Mfr. Model # CO10686
UNSPSC #41111717
Shipping Weight 1.98 lbs
Country of Origin China *
Item Binocular
Type General
Magnification 7X to 21X
Field of View 270 ft. @ 1000 yd.
Prism Type Reverse Porro
Length (In.) 5-1/2
Width (In.) 5-29/32
Height (In.) 2-49/64
Construction Rubber
Color Black
Optical Lens Coating Fully Coated
Min. Distance (Ft.) 32.8
Tripod Mountable No
Weather Resistant No
Weight 26.5 oz.
Includes Carrying Case, Neck Strap, Lens Cloth
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov