Check Availability
  • BARSKA 

    Binocular, General Type, 17.6 oz.

  • Item # 53JF61
  • Mfr. Model # AA12538
Binocular, General Type, 17.6 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 53JF61
Mfr. Model # AA12538
UNSPSC #41111717
Shipping Weight 1.1 lbs
Country of Origin China *
Item Binocular
Type General
Magnification 10X
Field of View 305 ft. @ 1000 yd.
Prism Type Roof
Length (In.) 6-1/4
Width (In.) 2
Height (In.) 3
Construction Aluminum with Rubber Armor
Color Black
Optical Lens Coating Multi-Coated
Min. Distance (Ft.) 9.8
Tripod Mountable No
Weather Resistant Yes
Weight 17.6 oz.
Includes Wrist Strap, Soft Carrying Case, Lens Cloth
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov