Check Availability
  • BARSKA 

    Binocular, General Type, 13 oz.

  • Item # 53JF57
  • Mfr. Model # AH11410
Binocular, General Type, 13 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 53JF57
Mfr. Model # AH11410
UNSPSC #41111717
Shipping Weight 1.92 lbs
Country of Origin China *
Item Binocular
Type General
Magnification 8X
Field of View 330 ft. @ 1000 yd.
Prism Type Roof
Length (In.) 6-9/64
Width (In.) 4-1/2
Height (In.) 2-3/8
Construction Aluminum with Plastic
Color Gray
Optical Lens Coating Multi-Coated
Min. Distance (Ft.) 16.4
Tripod Mountable No
Weather Resistant No
Weight 13 oz.
Includes USB Cable, Carrying Case, Photo Manipulation Software, Lens Cloth
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov