Check Availability
  • BARSKA 

    Binocular,General,Porro,Mag 10-30X

  • Item # 49U581
  • Mfr. Model # AB10762
Binocular,General,Porro,Mag 10-30X
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 49U581
Mfr. Model # AB10762
UNSPSC #41111717
Shipping Weight 2.75 lbs
Country of Origin China *
Item Binocular
Type General
Magnification 10-30X
Field of View 195 ft. @ 1000 yd.
Prism Type Porro
Length (In.) 8-5/16
Width (In.) 3-1/8
Height (In.) 9-1/2
Construction Aluminum w/ Rubber Armor
Optical Lens Coating Multi-Coated
Min. Distance (Ft.) 33
Tripod Mountable Yes
Weather Resistant No
Weight 2.6 oz.
Includes Storage Case, Neck Strap
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov