Check Availability
  • BARSKA 

    Binocular,General,Porro,Mag 8X

  • Item # 49U578
  • Mfr. Model # AB11522
Binocular,General,Porro,Mag 8X
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 49U578
Mfr. Model # AB11522
UNSPSC #41111717
Shipping Weight 1.8 lbs
Country of Origin China *
Item Binocular
Type General
Magnification 8X
Field of View 431 ft. @ 1000 yd.
Prism Type Porro
Length (In.) 6-7/16
Width (In.) 2-1/8
Height (In.) 4-11/16
Construction Aluminum w/ Rubber Armor
Optical Lens Coating Fully Multi-Coated
Min. Distance (Ft.) 8
Tripod Mountable Yes
Weather Resistant Yes
Weight 1.2 oz.
Includes Storage Case, Neck Strap
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov