Check Availability
  • BARSKA 

    Binocular,Astronomy,Porro,Mag 25-125X

  • Item # 49U560
  • Mfr. Model # AB10594
Binocular,Astronomy,Porro,Mag 25-125X
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 49U560
Mfr. Model # AB10594
UNSPSC #41111717
Shipping Weight 9.5 lbs
Country of Origin China *
Item Binocular
Type Astronomy
Magnification 25-125X
Field of View 55 ft. @ 1000 yd.
Prism Type Porro
Length (In.) 13
Width (In.) 9-1/4
Height (In.) 4-1/2
Construction Aluminum w/ Rubber Armor
Optical Lens Coating Multi-Coated
Min. Distance (Ft.) 82
Tripod Mountable Yes
Weather Resistant No
Weight 4.7 oz.
Includes Storage Case
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov