Check Availability
  • BARSKA 

    Binocular,Boating,Porro,Mag 7X

  • Item # 49U557
  • Mfr. Model # AB10800
Binocular,Boating,Porro,Mag 7X
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 49U557
Mfr. Model # AB10800
UNSPSC #41111717
Shipping Weight 3.0 lbs
Country of Origin China *
Item Binocular
Type Boating
Magnification 7X
Field of View 345 ft. @ 1000 yd.
Prism Type Porro
Length (In.) 7-3/16
Width (In.) 3-1/2
Height (In.) 7-7/8
Construction Aluminum w/ Rubber Armor
Optical Lens Coating Fully Multi-Coated
Min. Distance (Ft.) 22
Tripod Mountable Yes
Weather Resistant Yes
Weight 2.5 oz.
Includes Storage Case, Neck Strap
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov