Check Availability
  • BARSKA 

    Binocular, 7x, 396 ft., Porro, Blck, 3.85 lb.

  • Item # 45CN87
  • Mfr. Model # AB11038
Binocular, 7x, 396 ft., Porro, Blck, 3.85 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45CN87
Mfr. Model # AB11038
UNSPSC #41111717
Shipping Weight 3.86 lbs
Country of Origin China *
Item Binocular
Type General
Magnification 7x
Field of View 396 ft.
Prism Type Porro
Length (In.) 7
Width (In.) 3-1/4
Height (In.) 6
Construction Rubber
Color Black
Optical Lens Coating Fully Multi-Coated
Tripod Mountable Yes
Weather Resistant Yes
Weight 3.85 lb.
Includes Carrying Case, Neck Strap, Scope Cap and Lens Cloth
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.