Check Availability
  • BARSKA 

    Binocular, 12x to 60x, 171 ft. @ 1000 yd.

  • Item # 45CN66
  • Mfr. Model # AB11052
Binocular, 12x to 60x, 171 ft. @ 1000 yd.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45CN66
Mfr. Model # AB11052
UNSPSC #41111717
Shipping Weight 4.5 lbs
Country of Origin China *
Item Binocular
Type General
Magnification 12x to 60x
Field of View 171 ft. @ 1000 yd.
Prism Type Porro
Length (In.) 8-1/4
Width (In.) 11-1/2
Height (In.) 3-1/2
Construction Rubber
Color Black
Optical Lens Coating Multi-Coated
Tripod Mountable Yes
Weather Resistant No
Weight 3.25 lb.
Includes Carrying Case, Neck Strap, Lens Cap and Lens Cloth
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.