Check Availability
  • BARSKA 

    Binocular, 8x, 330 ft. @ 1000 yd.

  • Item # 45CN58
  • Mfr. Model # AB11852
Binocular, 8x, 330 ft. @ 1000 yd.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45CN58
Mfr. Model # AB11852
UNSPSC #41111717
Shipping Weight 2.0 lbs
Country of Origin China *
Item Binocular
Type General
Magnification 8x
Field of View 330 ft. @ 1000 yd.
Prism Type Roof and Banwu
Length (In.) 5-21/32
Width (In.) 3-5/32
Construction Rubber
Color Black/Gray
Optical Lens Coating Multi-Coated
Tripod Mountable Yes
Weather Resistant Yes
Weight 1.8 lb.
Includes Carrying Case, Neck Strap, Lens Cap and Lens Cloth
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.