Check Availability
  • BARSKA 

    Binocular, 10x, 305 ft., Roof, Black

  • Item # 45CN53
  • Mfr. Model # AB12156
Binocular, 10x, 305 ft., Roof, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45CN53
Mfr. Model # AB12156
UNSPSC #41111717
Shipping Weight 1.75 lbs
Country of Origin China *
Item Binocular
Type General
Magnification 10x
Field of View 305 ft.
Prism Type Roof
Length (In.) 5
Width (In.) 2
Height (In.) 6-1/2
Construction Rubber
Color Black
Optical Lens Coating Fully Coated
Tripod Mountable No
Weather Resistant Yes
Weight 1.6 lb.
Includes Carrying Case, Neck Strap, Lens Cap and Lens Cloth
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.