Check Availability
  • BARSKA 

    Binocular, 9x, 299 ft., Roof, Black

  • Item # 45CN25
  • Mfr. Model # AB10302
Binocular, 9x, 299 ft., Roof, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45CN25
Mfr. Model # AB10302
UNSPSC #41111717
Shipping Weight 0.58 lbs
Country of Origin China *
Item Binocular
Type General
Magnification 9x
Field of View 299 ft.
Prism Type Roof
Length (In.) 5-23/64
Width (In.) 2-5/32
Height (In.) 3-1/2
Construction Rubber and Steel
Color Black
Optical Lens Coating Fully Coated
Tripod Mountable Yes
Weather Resistant No
Weight 0.37 lb.
Includes Carrying Case, Neck Strap and Lens Cloth
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.