Check Availability
  • BARSKA 

    8" x 15" x 5" Security Safe, Black; Holds Documents, Records and Valuables

  • Item # 53JF20
  • Mfr. Model # AX12656
8" x 15" x 5" Security Safe, Black; Holds Documents, Records and Valuables
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 53JF20
Mfr. Model # AX12656
UNSPSC #46171506
Shipping Weight 17.75 lbs
Country of Origin China *
Item Security Safe
Color Black
Net Weight 17.1 lb.
Capacity 0.22 cu. ft.
Fire Rating Not Rated
Water Endurance 0
Material Steel
Finish Textured
Max. User Codes 1
Number of Shelves 0
Number of Drawers 0
Lock Style Privacy Key
Number of Bolts 2
Outside Height 5"
Outside Width 8"
Outside Depth 15"
Inside Height 4-1/2"
Inside Width 6-1/2"
Inside Depth 13"
Door Opening Height 6-1/2"
Door Opening Width 10-3/4"
Door Plate Thickness 15/64"
Wall Thickness 1/8"
Holds Documents, Records and Valuables
Includes (2) Keys, Mounting Hardware, Protective Floor Mat
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms