Check Availability
  • BARSKA 

    4.3 cu. ft. Gun Safe, 66 lb. Net Weight, Not Rated Fire Rating, Biometric, Key Lock Style

  • Item # 53JF36
  • Mfr. Model # AX12752
4.3 cu. ft. Gun Safe, 66 lb. Net Weight, Not Rated Fire Rating, Biometric, Key Lock Style
Qty
  • Web Price
    $790.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 53JF36
Mfr. Model # AX12752
UNSPSC #46171506
Shipping Weight 98.6 lbs
Country of Origin China *
Item Gun Safe
Color Black
Net Weight 66 lb.
Capacity 4.3 cu. ft.
Fire Rating Not Rated
Water Endurance 0
Material Steel
Finish Textured
Finger Print Memory 120
Lock Style Biometric, Key
Number of Shelves 1
Number of Bolts 3
Outside Height 52-1/8"
Outside Width 13"
Outside Depth 13"
Inside Height 52"
Inside Width 12-1/2"
Inside Depth 11-1/2"
Door Opening Height 9"
Door Opening Width 49"
Door Plate Thickness 2mm
Wall Thickness 2.00mm
Holds (5) Rifles, (2) Guns
Features Pin Code Memory
Includes (4) AA Batteries, Mounting Hardware, (2) Keys
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms