Check Availability
  • BARSKA 

    20" x 20" x 30" Fire Safe, Black; Holds Documents, Records and Valuables

  • Item # 53JF16
  • Mfr. Model # AX12674
20" x 20" x 30" Fire Safe, Black; Holds Documents, Records and Valuables
Qty
  • Web Price
    $910.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 53JF16
Mfr. Model # AX12674
UNSPSC #46171506
Shipping Weight 176.0 lbs
Country of Origin China *
Item Fire Safe
Color Black
Net Weight 169 lb.
Capacity 3.45 cu. ft.
Fire Rating 1/2 hr.
Water Endurance 0
Material Steel
Finish Textured
Max. User Codes 1
Number of Shelves (2) Adjustable
Number of Drawers 0
Lock Style Digital Keypad
Number of Bolts 3
Outside Height 30"
Outside Width 20"
Outside Depth 20"
Inside Height 27"
Inside Width 17"
Inside Depth 13"
Door Opening Height 25-3/4"
Door Opening Width 16"
Battery Life 1 yr.
Door Plate Thickness 4-1/2"
Wall Thickness 1-5/16"
Holds Documents, Records and Valuables
Includes (2) Back Up Keys, Mounting Hardware, 9V Battery
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms