Check Availability
  • BARRIER 

    Paver and Landscape Edging, Black Polyethylene, 6 ft., 1 EA

  • Item # 6ZFY8
  • Mfr. Model # BAR67
Paver and Landscape Edging, Black Polyethylene, 6 ft., 1 EA
Qty
  • Web Price
    $14.16 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6ZFY8
Mfr. Model # BAR67
UNSPSC #11161804
Shipping Weight 1.6 lbs
Country of Origin USA *
Item Paver and Landscape Edging
Material Polyethylene
Color Black
Length 6 ft. Sections
Width 8"
Total Length 6 ft.
Max. Diameter 1.9 ft.
* This product's country of origin is subject to change

Welcome Sign In