Check Availability
  • Intruder Defense Systems
  • BARRACUDA 

    Intruder Defense System; For Use With Mfr. No. DSO-1, 36" Vertical Doors

  • Item # 35GK08
  • Mfr. Model # DGA-1
Intruder Defense System; For Use With Mfr. No. DSO-1, 36" Vertical Doors
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35GK08
Mfr. Model # DGA-1
UNSPSC #46171619
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Intruder Defense System
For Use With Mfr. No. DSO-1, 36" Vertical Doors
Door Type With Glass Window
Features Used In Conjunction with The DSO-1, Installed On Doors with Glass Windows or Side Lights, Place In Area of Door Away From The Glass Source, Takes The Place Of The Door Handle to Defend The Entryway
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms