Check Availability
  • BARRACUDA 

    Intruder Defense System; For Use With 36" Vertical Doors

  • Item # 35GK06
  • Mfr. Model # DSO-1
Intruder Defense System; For Use With 36" Vertical Doors
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This door security device is designed to help protect you against building trespassers. It is positioned so that the bar rests on the door jamb on either side of a closed door, and the built-in hook is placed over the handle. Features heavy-duty steel construction with a durable, powder-coated finish. Its lightweight design allows easy deployment so a door can be secured in a matter of seconds. Supplied with wall-mounting rack for convenient storage.
Show More Close
 

Technical Specifications

Item # 35GK06
Mfr. Model # DSO-1
UNSPSC #46171619
Shipping Weight 8.645 lbs
Country of Origin USA *
Item Intruder Defense System
For Use With 36" Vertical Doors
Door Type Out Swing
Features Fast and Easy, Installs In A Matter of Seconds, Securely Locks An Entry Point In A Lock-Down Situation, Free-Standing Device, Not Permanently Attached to The Door, Can Be Easily Transferred to Another Access Point, No Maintenance or Installation Costs Required, Less Expensive Than Locksets and Much More Secure Than Small Devices, Made In America, Work with Lever or Knob Hardware
Includes Hanging Bracket
* This product's country of origin is subject to change

Welcome Sign In